Motion
NAU4LK207-21

TIMKEN
NAU4LK207-21

Poly Round Plain Insert Bearing - 1-5/16 in Bore, 2.8350 in OD, 1.6850 in Width, Poly-Round® Material
Mi Item #12182027
MFR #NAU4LK207-21
Price$635.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LK207-21

Poly Round Plain Insert Bearing - 1-5/16 in Bore, 2.8350 in OD, 1.6850 in Width, Poly-Round® Material
Mi Item #12182027
MFR #NAU4LK207-21

Mfr description
NAU4LK207-21 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.90/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Outside Diameter  
    2.8350 in
  • Overall Width  
    1.6850 in
  • Weight
    0.8 lbs

Details

  • Bearing Material
    Poly-Round®
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Clamp Collar
  • Manufacturer Upc Number
    0883450618250
  • Product Type
    Plain Sleeve Insert Bearings
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Bearing with locking sleeve
  • UPC_NO
    883450618250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)