Motion
NAU4LK208

TIMKEN
NAU4LK208

Poly Round Plain Insert Bearing - 40 mm Bore, 3.1500 in OD, 1.8740 in Width, Poly-Round® Material
MI ITEM #12182030
MFR #NAU4LK208
Price$671.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LK208

Poly Round Plain Insert Bearing - 40 mm Bore, 3.1500 in OD, 1.8740 in Width, Poly-Round® Material
MI ITEM #12182030
MFR #NAU4LK208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$671.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    3.1500 in
  • Overall Width  
    1.8740 in
  • Weight
    1 lbs

Details

  • Bearing Material
    Poly-Round®
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Clamp Collar
  • Manufacturer Upc Number
    0883450618311
  • Product Type
    Plain Sleeve Insert Bearings
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Bearing with locking sleeve
  • UPC_NO
    883450618311

Overview

Mfr description
NAU4LK208 WIDE INNER RING AND HOUSED UNI
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought