Motion
NAU4LK210-30

TIMKEN
NAU4LK210-30

Poly Round Plain Insert Bearing - 1-7/8 in Bore, 3.5430 in OD, 2.0750 in Width, Poly-Round® Material
MI ITEM #12182038
MFR #NAU4LK210-30
List Price$908.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LK210-30

Poly Round Plain Insert Bearing - 1-7/8 in Bore, 3.5430 in OD, 2.0750 in Width, Poly-Round® Material
MI ITEM #12182038
MFR #NAU4LK210-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$908.27/each for your price

Overview

Mfr description
NAU4LK210-30 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bearing Material
    Poly-Round®
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Manufacturer Upc Number
    0883450618366
  • UPC_NO
    883450618366
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Clamp Collar
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Bearing with locking sleeve
  • Weight
    1.3 lbs
  • Product Type
    Plain Sleeve Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought