Motion
NAU4LKAF205-15

TIMKEN
NAU4LKAF205-15

Flange-mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182045
MFR #NAU4LKAF205-15
Price$930.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAF205-15

Flange-mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182045
MFR #NAU4LKAF205-15

Mfr description
NAU4LKAF205-15 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.89/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    15/16 in
  • Housing Width
    0.97 in
  • Overall Height  
    1.6100 in
  • Overall Width
    3.7500 in
  • Weight
    2.1 lbs

Details

  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK205-15
  • Bearing Type
    Poly-Round
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Manufacturer Upc Number
    0883450640770
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450640770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)