Motion
NAU4LKAF207-20

TIMKEN
NAU4LKAF207-20

Flange-mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182052
MFR #NAU4LKAF207-20
Price$1,273.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAF207-20

Flange-mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182052
MFR #NAU4LKAF207-20

Mfr description
NAU4LKAF207-20 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,273.81/each

Specifications

Dimensions

  • Base Thickness
    0.5630 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.223 in
  • Overall Height  
    1.8200 in
  • Overall Width
    4.7530 in
  • Weight
    4 lbs

Details

  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK207-20
  • Bearing Type
    Poly-Round
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Manufacturer Upc Number
    0883450640848
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450640848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)