Motion
NAU4LKAF208

TIMKEN
NAU4LKAF208

Flange-mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182056
MFR #NAU4LKAF208
Price$1,400.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAF208

Flange-mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182056
MFR #NAU4LKAF208

Mfr description
NAU4LKAF208 WIDE INNER RING AND HOUSED U
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,400.04/each

Specifications

Dimensions

  • Base Thickness
    0.5630 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    40 mm
  • Housing Width
    1.24 in
  • Overall Height  
    1.8600 in
  • Overall Width
    5.1250 in
  • Weight
    5.2 lbs

Details

  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK208
  • Bearing Type
    Poly-Round
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    Polymer
  • Locking Device
    DoubleLock Sleeve
  • Manufacturer Upc Number
    0883450640916
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450640916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)