Motion
NAU4LKAF209-26

TIMKEN
NAU4LKAF209-26

Flange-mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182060
MFR #NAU4LKAF209-26
Price$1,725.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAF209-26

Flange-mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12182060
MFR #NAU4LKAF209-26

Mfr description
NAU4LKAF209-26 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,725.16/each

Specifications

Dimensions

  • Base Thickness
    0.6250 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    1-5/8 in
  • Housing Width
    1.24 in
  • Overall Height  
    1.9800 in
  • Overall Width
    5.2500 in
  • Weight
    5.7 lbs

Details

  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK209-26
  • Bearing Type
    Poly-Round
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Manufacturer Upc Number
    0883450640923
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450640923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)