Motion
NAU4LKAF210

TIMKEN
NAU4LKAF210

Flange-mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182063
MFR #NAU4LKAF210
Price$1,857.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAF210

Flange-mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, DoubleLock Sleeve Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182063
MFR #NAU4LKAF210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,857.44/each

Specifications

Dimensions

  • Base Thickness
    0.6250 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    50 mm
  • Housing Width
    1.24 in
  • Overall Height  
    2.0000 in
  • Overall Width
    5.5000 in
  • Weight
    5.8 lbs

Details

  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK210
  • Bearing Type
    Poly-Round
  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Manufacturer Upc Number
    0883450640985
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450640985

Overview

Mfr description
NAU4LKAF210 WIDE INNER RING AND HOUSED U
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought