Motion
NAU4LKAFB204

TIMKEN
NAU4LKAFB204

Flange-mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Round, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182067
MFR #NAU4LKAFB204
Price$838.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAFB204

Flange-mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Round, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182067
MFR #NAU4LKAFB204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$838.15/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5000 in
  • Bolt Circle Diameter  
    0.4063 in
  • Bolt Size
    0.38 in
  • Bore Diameter  
    20 mm
  • Housing Width
    0.95 in
  • Length Through Bore
    1.346 in
  • Overall Height  
    1.5300 in
  • Overall Length
    4.2500 in
  • Overall Width
    2.5000 in
  • Weight
    1.4 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK204
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    NAU4LKAFB204
  • Manufacturer Upc Number
    0883450641579
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    883450641579

Overview

Mfr description
NAU4LKAFB204 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought