Motion
NAU4LKAFB205-15

TIMKEN
NAU4LKAFB205-15

Flange-mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Round, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182071
MFR #NAU4LKAFB205-15
Price$912.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAFB205-15

Flange-mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Round, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182071
MFR #NAU4LKAFB205-15

Mfr description
NAU4LKAFB205-15 WIDE INNER RING AND HOUS
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6250 in
  • Bolt Circle Diameter  
    0.4063 in
  • Bolt Size
    0.375 in
  • Bore Diameter  
    15/16 in
  • Housing Width
    0.97 in
  • Length Through Bore
    1.469 in
  • Overall Height  
    1.6100 in
  • Overall Length
    4.7500 in
  • Overall Width
    2.7500 in
  • Weight
    1.8 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK205-15
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    NAU4LKAFB205-15
  • Manufacturer Upc Number
    0883450641593
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    883450641593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)