Specifications
Dimensions
- Bolt Circle Diameter3.6260 in; 92.10 mm
- Bore Diameter7/8 in
Details
- Bearing NumberNAU4LK205-14
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)