Motion
NAU4LKAFC207-21

TIMKEN
NAU4LKAFC207-21

Flange Bearing - 1-5/16 in Bore, 4-Bolt Round Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12182103
MFR #NAU4LKAFC207-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAFC207-21

Flange Bearing - 1-5/16 in Bore, 4-Bolt Round Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12182103
MFR #NAU4LKAFC207-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.1260 in; 104.80 mm
  • Bore Diameter
    1-5/16 in

Details

  • Bearing Number
    NAU4LK207-21
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
NAU4LKAFC207-21 WIDE INNER RING AND HOUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought