Specifications
Dimensions
- Bolt Circle Diameter4.7520 in; 120.70 mm
- Bore Diameter1-3/4 in
Details
- Bearing NumberNAU4LK209-28
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)