Motion
NAU4LKAFL204

TIMKEN
NAU4LKAFL204

Flange-mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182117
MFR #NAU4LKAFL204
Price$838.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAFL204

Flange-mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182117
MFR #NAU4LKAFL204

Mfr description
NAU4LKAFL204 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.15/each

Specifications

Dimensions

  • Base Thickness
    11.20 mm
  • Bolt Center To Center Length  
    3.5320 in
  • Bolt Circle Diameter  
    0.4063 in
  • Bolt Size
    0.38 in
  • Bore Diameter  
    20 mm
  • Housing Width
    0.95 in
  • Length Through Bore
    1.346 in
  • Overall Height  
    1.5300 in
  • Overall Length
    4.4070 in
  • Overall Width
    2.4213 in
  • Weight
    1 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK204
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    NAU4LKAFL204
  • Manufacturer Upc Number
    0883450641166
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    883450641166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)