Motion
NAU4LKAP207

TIMKEN
NAU4LKAP207

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182154
MFR #NAU4LKAP207
List Price$1,273.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAP207

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182154
MFR #NAU4LKAP207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,273.81/each for your price

Overview

Mfr description
NAU4LKAP207 WIDE INNER RING AND HOUSED U
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Cylindrical
  • Bore Diameter
    35 mm
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.7500 in
  • Overall Length
    6.5640 in
  • Overall Width
    1.6850 in
  • Length Through Bore
    1.685 in
  • Bolt Size
    0.5 in
  • End Type
    Open
  • UPC_NO
    883450640466
  • Type Of Bearing
    Mounted Polyround Unit
  • Bearing Material
    NA Polyround
  • Self Aligning
    Yes
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    0883450640466
  • Weight
    3.7 lbs
  • Adapter Sleeve
    Locking Sleeve
  • Bolt Center Diameter
    5.06275 in
  • Component Type
    Assembly
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Width
    1.47 in
  • Inner Race Width
    1.685 in
  • Insert Bearing Material
    NA Poly-Round
  • Locking Type
    DoubleLock® Locking Sleeve
  • Number Of Mounting Holes
    2
  • Outer Race Width
    1.157 in
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text