Motion
NAU4LKAP209-26

TIMKEN
NAU4LKAP209-26

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #12182163
MFR #NAU4LKAP209-26
Price$1,725.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAP209-26

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #12182163
MFR #NAU4LKAP209-26

Mfr description
NAU4LKAP209-26 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,725.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center Diameter
    5.81201181102362 in
  • Bolt Size
    0.5 in
  • Bore Diameter
    1-5/8 in
  • Housing Width
    1.72 in
  • Inner Race Width
    1.98 in
  • Length Through Bore
    1.98 in
  • Outer Race Width
    1.327 in
  • Overall Height
    4.2500 in
  • Overall Length
    7.4375 in
  • Overall Width
    1.9800 in
  • Weight
    6 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • Component Type
    Assembly
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Material
    Stainless Steel
  • Insert Bearing Material
    NA Poly-Round
  • Locking Device
    Adapter Mounted
  • Locking Type
    DoubleLock® Locking Sleeve
  • Manufacturer Upc Number
    0883450640510
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450640510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)