Motion
NAU4LKAT205-14

TIMKEN
NAU4LKAT205-14

Take-Up Poly-Round® Housed Unit - Side Mount, 0.875in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
MI ITEM #12182173
MFR #NAU4LKAT205-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAT205-14

Take-Up Poly-Round® Housed Unit - Side Mount, 0.875in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
MI ITEM #12182173
MFR #NAU4LKAT205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAU4LKAT205-14 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bore Diameter
  • Bearing Material
    NA Polyround
  • Housing Material
    Stainless Steel
  • Overall Length
    3.8130 in
  • Housing Width
    1.22047244094488 in
  • Overall Height
    3.6200 in
  • Length Through Bore
    1.469 in
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.4690 in
  • Type Of Bearing
    Mounted Polyround Unit
  • Bore Type
    Cylindrical
  • Self Aligning
    Yes
  • Mounting Type
    Take Up Wide Slot
  • Manufacturer Upc Number
    0883450642330
  • UPC_NO
    883450642330
  • Weight
    3 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text