Motion
NAU4LKAT207-23

TIMKEN
NAU4LKAT207-23

Take-Up Poly-Round® Housed Unit - Side Mount, 1.44in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
Mi Item #12182184
MFR #NAU4LKAT207-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKAT207-23

Take-Up Poly-Round® Housed Unit - Side Mount, 1.44in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
Mi Item #12182184
MFR #NAU4LKAT207-23

Mfr description
NAU4LKAT207-23 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.47 in
  • Length Through Bore
    1.685 in
  • Overall Height
    4.1250 in
  • Overall Length
    4.8130 in
  • Overall Width
    1.8800 in
  • Weight
    4.9 lbs

Details

  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    0883450642453
  • Mounting Type
    Take Up Wide Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450642453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)