Motion
NAU4LKATBY204

TIMKEN
NAU4LKATBY204

Tapped Base Pillow Block - 20 mm Bore, Stainless Steel Housing
MI ITEM #12182196
MFR #NAU4LKATBY204
List Price$838.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKATBY204

Tapped Base Pillow Block - 20 mm Bore, Stainless Steel Housing
MI ITEM #12182196
MFR #NAU4LKATBY204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$838.15/each for your price

Overview

Mfr description
NAU4LKATBY204 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Mounting Type
    Tapped Base
  • Adapter Sleeve
    Locking Sleeve
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
  • Overall Height
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Material
    NA Polyround
  • Overall Width
    1.3460 in
  • End Type
    Open
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    0883450648165
  • Bolt Center Diameter
    2.0000 in
  • UPC_NO
    883450648165
  • Bore Type
    Cylindrical
  • Lubrication
    Relubricatable
  • Manufacturer Product Page
  • Weight
    1.3 lbs
  • Component Type
    Assembly
  • Housing Configuration
    Tapped Base
  • Housing Width
    1.13 in
  • Inner Race Width
    1.346 in
  • Insert Bearing Material
    NA Poly-Round
  • Length Through Bore
    1.3460 in
  • Locking Type
    DoubleLock® Locking Sleeve
  • Number Of Mounting Holes
    2
  • Outer Race Width
    0.815 in
  • Self Aligning
    Yes
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Thread Depth
    0.718116 in
  • Thread Size
    3/8-16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text