Motion
NAU4LKATBY207-20

TIMKEN
NAU4LKATBY207-20

Tapped Base Poly-Round® Housed Unit- Y Series design with Imperial Thread, 1.25in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
MI ITEM #12182207
MFR #NAU4LKATBY207-20
Price$1,275.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKATBY207-20

Tapped Base Poly-Round® Housed Unit- Y Series design with Imperial Thread, 1.25in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
MI ITEM #12182207
MFR #NAU4LKATBY207-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,275.00/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.47 in
  • Length Through Bore
    1.685 in
  • Overall Height
    3.6900 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.6850 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    0883450648257
  • Mounting Type
    Tapped Base
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450648257

Overview

Mfr description
NAU4LKATBY207-20 WIDE INNER RING AND HOU
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought