Motion
NAU4LKATBY208-24

TIMKEN
NAU4LKATBY208-24

Tapped Base Poly-Round® Housed Unit- Y Series design with Imperial Thread, 1.5in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
MI ITEM #12182212
MFR #NAU4LKATBY208-24
List Price$1,372.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKATBY208-24

Tapped Base Poly-Round® Housed Unit- Y Series design with Imperial Thread, 1.5in ID, Round Bore, Corrosion-resistant, Premium hygienic, Machined stainless housing, Narrow poly-round plain bearing insert with locking sleeve
MI ITEM #12182212
MFR #NAU4LKATBY208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,372.62/each for your price

Overview

Mfr description
NAU4LKATBY208-24 WIDE INNER RING AND HOU
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bore Diameter
  • Bearing Material
    NA Polyround
  • Housing Material
    Stainless Steel
  • Overall Length
    4.6300 in
  • Housing Width
    1.63 in
  • Overall Height
    3.9400 in
  • Length Through Bore
    1.874 in
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.8740 in
  • Type Of Bearing
    Mounted Polyround Unit
  • Bore Type
    Cylindrical
  • Self Aligning
    Yes
  • Mounting Type
    Tapped Base
  • Manufacturer Upc Number
    0883450648301
  • UPC_NO
    883450648301
  • Weight
    4.2 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought