Motion
NAU4LKATBYM209

TIMKEN
NAU4LKATBYM209

Ball Bearing Take-Up Unit - Side Mount, 45 mm Bore, Stainless Steel Housing
MI ITEM #12182240
MFR #NAU4LKATBYM209
Price$1,691.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKATBYM209

Ball Bearing Take-Up Unit - Side Mount, 45 mm Bore, Stainless Steel Housing
MI ITEM #12182240
MFR #NAU4LKATBYM209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,691.35/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Housing Width
    1.72 in
  • Length Through Bore
    1.98 in
  • Overall Height
    4.2500 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.9800 in
  • Weight
    5.7 lbs

Details

  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    NAU4LKATBYM209
  • Manufacturer Upc Number
    0883450752930
  • Mounting Type
    Tapped Base
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Thread Direction
    Right Hand
  • Type Of Bearing
    Mounted Polyround Unit
  • Unit Type
    Side Mount
  • UPC_NO
    883450752930

Overview

Mfr description
NAU4LKATBYM209 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought