Motion
NAU4LKBF204-12

TIMKEN
NAU4LKBF204-12

Flange-mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Adapter Mount Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182249
MFR #NAU4LKBF204-12
Price$415.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBF204-12

Flange-mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Adapter Mount Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182249
MFR #NAU4LKBF204-12

Mfr description
NAU4LKBF204-12 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.09/each

Specifications

Dimensions

  • Base Thickness
    11.20 mm
  • Bolt Center To Center Length  
    2.5000 in
  • Bolt Circle Diameter  
    0.4063 in
  • Bolt Size
    0.375 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    0.95 in
  • Length Through Bore
    1.346 in
  • Overall Height  
    1.5300 in
  • Overall Length
    3.3750 in
  • Overall Width
    3.7500 in
  • Weight
    0.6 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    NA Polyround
  • Bearing Number
    NAU4LK204-12
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    NAU4LKBF204-12
  • Manufacturer Upc Number
    0883450643139
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    883450643139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)