Motion
NAU4LKBF207-21

TIMKEN
NAU4LKBF207-21

Flange-Mount Ball Bearing Unit - 1-5/16 in Bore, 4-Bolt Flange Mount, Adapter Mounted Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182260
MFR #NAU4LKBF207-21
List Price$631.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBF207-21

Flange-Mount Ball Bearing Unit - 1-5/16 in Bore, 4-Bolt Flange Mount, Adapter Mounted Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182260
MFR #NAU4LKBF207-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$631.40/each for your price

Overview

Mfr description
NAU4LKBF207-21 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bearing Type
    Poly-Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Adapter Sleeve
    Locking Sleeve
  • Bore Diameter
  • Housing Material
    Polymer
  • Base Thickness
    0.5630 in
  • Bolt Center To Center Length
  • Overall Length
    4.7530 in
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Housing Width
    1.223 in
  • Bore Type
    Straight
  • Overall Width
    4.7530 in
  • Bearing Material
    NA Polyround
  • End Type
    Open
  • Length Through Bore
    1.685 in
  • Bolt Size
    0.5 in
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    NAU4LKBF207-21
  • Manufacturer Upc Number
    0883450643245
  • UPC_NO
    883450643245
  • Weight
    1.4 lbs
  • Number Of Mounting Holes
    4
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought