Motion
NAU4LKBFB206

TIMKEN
NAU4LKBFB206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Round Mount, Adapter Mounted Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182280
MFR #NAU4LKBFB206
List Price$529.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBFB206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Round Mount, Adapter Mounted Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182280
MFR #NAU4LKBFB206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.87/each for your price

Overview

Mfr description
NAU4LKBFB206 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Adapter Sleeve
    Locking Sleeve
  • Bore Diameter
  • Housing Material
    Polymer
  • Bolt Center To Center Length
  • Overall Length
    5.4350 in
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Housing Width
    1.067 in
  • Bore Type
    Straight
  • Overall Width
    3.2500 in
  • Bearing Material
    NA Polyround
  • End Type
    Open
  • Length Through Bore
    1.543 in
  • Bolt Size
    0.375 in
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    NAU4LKBFB206
  • Manufacturer Upc Number
    0883450644020
  • UPC_NO
    883450644020
  • Weight
    1 lbs
  • Number Of Mounting Holes
    3
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text