Motion
NAU4LKBFC206-20

TIMKEN
NAU4LKBFC206-20

Flange Bearing - 1-1/4 in Bore, 4-Bolt Round Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182315
MFR #NAU4LKBFC206-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBFC206-20

Flange Bearing - 1-1/4 in Bore, 4-Bolt Round Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182315
MFR #NAU4LKBFC206-20

Mfr description
NAU4LKBFC206-20 WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.6260 in; 92.10 mm
  • Bore Diameter
    1-1/4 in

Details

  • Bearing Number
    NAU4LK206-20
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Locking Sleeve
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)