Specifications
Dimensions
- Bolt Circle Diameter4.1260 in; 104.80 mm
- Bore Diameter35 mm
Details
- Bearing NumberNAU4LK207
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)