Overview
Mfr description
NAU4LKBFC208 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter40 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Round
- Bolt Circle Diameter4.3740 in; 111.10 mm
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Bearing NumberNAU4LK208
- Bearing TypePoly-Round
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data