Overview
Mfr description
NAU4LKBFC209-28 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter1-3/4 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Round
- Bolt Circle Diameter4.3740 in; 111.10 mm
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Bearing NumberNAU4LK209-28
- Bearing TypePoly-Round
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data