Specifications
Dimensions
- Bolt Circle Diameter5.1260 in; 130.20 mm
- Bore Diameter50 mm
Details
- Bearing NumberNAU4LK210
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)