Overview
Mfr description
NAU4LKBFC210-30 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter1-7/8 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic / Polymer
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data