Motion
NAU4LKBT205-14

TIMKEN
NAU4LKBT205-14

Ball Bearing Take-Up Unit - 7/8 in Bore, Polymer Housing
MI ITEM #12182403
MFR #NAU4LKBT205-14
Price$452.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBT205-14

Ball Bearing Take-Up Unit - 7/8 in Bore, Polymer Housing
MI ITEM #12182403
MFR #NAU4LKBT205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$452.00/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Housing Width
    1.375 in
  • Length Through Bore
    1.469 in
  • Overall Height
    3.6200 in
  • Overall Length
    3.8130 in
  • Overall Width
    1.4690 in
  • Weight
    0.9 lbs

Details

  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Manufacturer Catalog Number
    NAU4LKBT205-14
  • Manufacturer Upc Number
    0883450644709
  • Mounting Type
    Take Up Wide Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450644709

Overview

Mfr description
NAU4LKBT205-14 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought