Motion
NAU4LKBT205-16

TIMKEN
NAU4LKBT205-16

Ball Bearing Take-Up Unit - 1 in Bore, Polymer Housing
Mi Item #12182405
MFR #NAU4LKBT205-16
Price$461.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBT205-16

Ball Bearing Take-Up Unit - 1 in Bore, Polymer Housing
Mi Item #12182405
MFR #NAU4LKBT205-16

Mfr description
NAU4LKBT205-16 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.04/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Housing Width
    1.375 in
  • Length Through Bore
    1.469 in
  • Overall Height
    3.6200 in
  • Overall Length
    3.8130 in
  • Overall Width
    1.5430 in
  • Weight
    0.9 lbs

Details

  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Manufacturer Catalog Number
    NAU4LKBT205-16
  • Manufacturer Upc Number
    0883450644730
  • Mounting Type
    Take Up Wide Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450644730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)