Motion
NAU4LKBT206

TIMKEN
NAU4LKBT206

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Polymer Housing
Mi Item #12182406
MFR #NAU4LKBT206
Price$540.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBT206

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Polymer Housing
Mi Item #12182406
MFR #NAU4LKBT206

Mfr description
NAU4LKBT206 WIDE INNER RING AND HOUSED U
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Housing Width
    1.625 in
  • Length Through Bore
    1.543 in
  • Overall Height
    4.1250 in
  • Overall Length
    4.3750 in
  • Overall Width
    1.5430 in
  • Weight
    1.4 lbs

Details

  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Manufacturer Catalog Number
    NAU4LKBT206
  • Manufacturer Upc Number
    0883450644754
  • Mounting Type
    Take Up Wide Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450644754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)