Motion
NAU4LKBT209-28

TIMKEN
NAU4LKBT209-28

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Polymer Housing, Clamp Collar Collar
MI ITEM #12182421
MFR #NAU4LKBT209-28
List Price$837.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBT209-28

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Polymer Housing, Clamp Collar Collar
MI ITEM #12182421
MFR #NAU4LKBT209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$837.62/each for your price

Overview

Mfr description
NAU4LKBT209-28 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Bearing Material
    NA Polyround
  • Housing Material
    Polymer
  • Locking Device
    Clamp Collar
  • Overall Length
    5.6880 in
  • Housing Width
    1.875 in
  • Overall Height
    4.6250 in
  • Length Through Bore
    1.98 in
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.0750 in
  • Type Of Bearing
    Mounted Polyround Unit
  • Bore Type
    Cylindrical
  • Self Aligning
    Yes
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Mounting Type
    Take Up Wide Slot
  • Manufacturer Catalog Number
    NAU4LKBT209-28
  • Manufacturer Upc Number
    0883450644884
  • UPC_NO
    883450644884
  • Weight
    2.4 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought