Motion
NAU4LKBT210-32

TIMKEN
NAU4LKBT210-32

Ball Bearing Take-Up Unit - 2 in Bore, Polymer Housing
Mi Item #12182426
MFR #NAU4LKBT210-32
Price$938.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBT210-32

Ball Bearing Take-Up Unit - 2 in Bore, Polymer Housing
Mi Item #12182426
MFR #NAU4LKBT210-32

Mfr description
NAU4LKBT210-32 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.29/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Housing Width
    1.875 in
  • Length Through Bore
    2.075 in
  • Overall Height
    4.7500 in
  • Overall Length
    5.8130 in
  • Overall Width
    1.3460 in
  • Weight
    2.4 lbs

Details

  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Manufacturer Catalog Number
    NAU4LKBT210-32
  • Manufacturer Upc Number
    0883450644938
  • Mounting Type
    Take Up Wide Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450644938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)