Motion
NAU4LKBTBYM208-25

TIMKEN
NAU4LKBTBYM208-25

Pillow Block Ball Bearing Unit - Tapped Base, 1-9/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182470
MFR #NAU4LKBTBYM208-25
List Price$679.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBTBYM208-25

Pillow Block Ball Bearing Unit - Tapped Base, 1-9/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182470
MFR #NAU4LKBTBYM208-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$679.78/each for your price

Overview

Mfr description
NAU4LKBTBYM208-25 WIDE INNER RING AND HO
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Cylindrical
  • Bore Diameter
    1-9/16 in
  • Base To Bore Centerline
    1.9375 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.1300 in
  • Overall Length
    4.7500 in
  • Overall Width
    1.9800 in
  • Length Through Bore
    1.874 in
  • End Type
    Open
  • UPC_NO
    883450757430
  • Type Of Bearing
    Mounted Polyround Unit
  • Bearing Material
    NA Polyround
  • Self Aligning
    Yes
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    0883450757430
  • Weight
    1.7 lbs
  • Adapter Sleeve
    Locking Sleeve
  • Bolt Center Diameter
    3.5 in
  • Component Type
    Assembly
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Configuration
    Tapped Base
  • Housing Width
    1.88 in
  • Inner Race Width
    1.874 in
  • Insert Bearing Material
    NA Poly-Round
  • Locking Type
    DoubleLock® Locking Sleeve
  • Mounting Thread
    M12
  • Number Of Mounting Holes
    2
  • Outer Race Width
    1.346 in
  • Product Type
    Pillow Block Ball Bearing Units
  • Thread Depth
    0.73 in
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought