Motion
NAU4LKBTBYM210-31

TIMKEN
NAU4LKBTBYM210-31

Tapped Base Pillow Block Unit - Tapped Base, 1-15/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #12182477
MFR #NAU4LKBTBYM210-31
Price$938.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBTBYM210-31

Tapped Base Pillow Block Unit - Tapped Base, 1-15/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #12182477
MFR #NAU4LKBTBYM210-31

Mfr description
NAU4LKBTBYM210-31 WIDE INNER RING AND HO
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center Diameter
    4 in
  • Bore Diameter
    1-15/16 in
  • Housing Width
    2.13 in
  • Inner Race Width
    2.075 in
  • Length Through Bore
    2.075 in
  • Outer Race Width
    1.421 in
  • Overall Height
    4.7500 in
  • Overall Length
    5.7500 in
  • Overall Width
    2.0750 in
  • Thread Depth
    1.14 in
  • Weight
    2.4 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    NA Polyround
  • Bore Type
    Cylindrical
  • Component Type
    Assembly
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Insert Bearing Material
    NA Poly-Round
  • Locking Device
    Adapter Mounted
  • Locking Type
    DoubleLock® Locking Sleeve
  • Manufacturer Upc Number
    0883450757508
  • Mounting Thread
    M16
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Self Aligning
    Yes
  • Thread Direction
    Right Hand
  • Type Of Bearing
    Mounted Polyround Unit
  • UPC_NO
    883450757508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)