Motion
NAU4LKPLF205-15

TIMKEN
NAU4LKPLF205-15

Flange-mount Plain Sleeve Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182484
MFR #NAU4LKPLF205-15
Price$458.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKPLF205-15

Flange-mount Plain Sleeve Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182484
MFR #NAU4LKPLF205-15

Mfr description
NAU4LKPLF205-15 WIDE INNER RING AND HOUS
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.59/each

Specifications

Dimensions

  • Base Thickness
    15.50 mm
  • Bolt Center To Center Length
    2.7500 in
  • Bolt Circle Diameter
    0.4375 in
  • Bolt Size
    0.375 in
  • Bore Diameter
    15/16 in
  • Length Through Bore
    1.469 in
  • Overall Height
    1.6060 in
  • Overall Length
    3.7500 in
  • Overall Width
    3.7500 in
  • Weight
    0.7 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    Poly-Round® NA
  • Bearing Number
    NAU4LK205-15
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0883450783989
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    883450783989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)