Motion
NAU4LKPLF210-32

TIMKEN
NAU4LKPLF210-32

Flange-mount Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182505
MFR #NAU4LKPLF210-32
Price$915.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKPLF210-32

Flange-mount Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182505
MFR #NAU4LKPLF210-32

Mfr description
NAU4LKPLF210-32 WIDE INNER RING AND HOUS
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.11/each

Specifications

Dimensions

  • Base Thickness
    21 mm
  • Bolt Center To Center Length
    4.3750 in
  • Bolt Circle Diameter
    0.6718 in
  • Bolt Size
    0.5 in
  • Bore Diameter
    2 in
  • Length Through Bore
    2.075 in
  • Overall Height
    2.2030 in
  • Overall Length
    5.6250 in
  • Overall Width
    2.5000 in
  • Weight
    2.2 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    Poly-Round® NA
  • Bearing Number
    NAU4LK210-32
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450784207
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    883450784207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)