Motion
NAU4LKPLFB207-20

TIMKEN
NAU4LKPLFB207-20

Flange-mount Plain Sleeve Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12182517
MFR #NAU4LKPLFB207-20
Price$628.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKPLFB207-20

Flange-mount Plain Sleeve Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12182517
MFR #NAU4LKPLFB207-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$628.12/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.0000 in
  • Bolt Circle Diameter
    0.5156 in
  • Bolt Size
    0.5 in
  • Bore Diameter
    1-1/4 in
  • Length Through Bore
    1.685 in
  • Overall Height
    1.8540 in
  • Overall Length
    6.1875 in
  • Overall Width
    3.7402 in
  • Weight
    1.4 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    Poly-Round® NA
  • Bearing Number
    NAU4LK207-20
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0883450784573
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    883450784573

Overview

Mfr description
NAU4LKPLFB207-20 WIDE INNER RING AND HOU
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought