Motion
NAU4LKPLFL204

TIMKEN
NAU4LKPLFL204

Flange-Mount Plain Sleeve Bearing Unit - 20 mm Bore, 2-Bolt Flange Mount, Polymer Housing
MI ITEM #12182521
MFR #NAU4LKPLFL204
List Price$412.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKPLFL204

Flange-Mount Plain Sleeve Bearing Unit - 20 mm Bore, 2-Bolt Flange Mount, Polymer Housing
MI ITEM #12182521
MFR #NAU4LKPLFL204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$412.91/each for your price

Overview

Mfr description
NAU4LKPLFL204 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bore Diameter
    20 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Adapter Sleeve
    Locking Sleeve
  • Bolt Center To Center Length
    3.5433 in
  • Overall Length
    4.4375 in
  • Bolt Circle Diameter
    0.4375 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Base Thickness
    13.40 mm
  • Housing Material
    Polymer
  • Overall Height
    1.4690 in
  • Bearing Number
    NAU4LK204
  • Overall Width
    2.5591 in
  • Bearing Material
    Poly-Round® NA
  • Bearing Type
    Poly-Round
  • End Type
    Open
  • Bolt Size
    0.375 in
  • Type Of Bearing
    Plain Sleeve
  • Bore Type
    Straight
  • Manufacturer Upc Number
    0883450784221
  • UPC_NO
    883450784221
  • Weight
    0.5 lbs
  • Length Through Bore
    1.346 in
  • Locking Device
    Adapter Mounted
  • Number Of Mounting Holes
    2
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought