Motion
NAU4LKPLP204

TIMKEN
NAU4LKPLP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #12182547
MFR #NAU4LKPLP204
Price$421.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKPLP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #12182547
MFR #NAU4LKPLP204

Mfr description
NAU4LKPLP204 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Bolt Center Diameter
    3.75 in
  • Bolt Size
    0.375 in
  • Bore Diameter
    20 mm
  • Inner Race Width
    1.346 in
  • Length Through Bore
    1.346 in
  • Outer Race Width
    0.815 in
  • Overall Height
    2.5938 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.3460 in
  • Weight
    0.6 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    Poly-Round® NA
  • Bore Type
    Cylindrical
  • Component Type
    Assembly
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Insert Bearing Material
    Poly-Round®
  • Locking Device
    Adapter Mounted
  • Locking Type
    DoubleLock® Locking Sleeve
  • Manufacturer Upc Number
    0883450783705
  • Mounting Method
    DoubleLock® Locking Sleeve
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Plain Bearing with locking sleeve unit
  • UPC_NO
    883450783705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)