Motion
NAU4LKPLP207-21

TIMKEN
NAU4LKPLP207-21

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, White Thermoplastic Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182559
MFR #NAU4LKPLP207-21
List Price$628.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKPLP207-21

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, White Thermoplastic Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #12182559
MFR #NAU4LKPLP207-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.12/each for your price

Overview

Mfr description
NAU4LKPLP207-21 WIDE INNER RING AND HOUS
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Cylindrical
  • Bore Diameter
    1-5/16 in
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.7188 in
  • Overall Length
    6.6250 in
  • Overall Width
    1.6850 in
  • Length Through Bore
    1.685 in
  • Bolt Size
    0.5 in
  • End Type
    Open
  • UPC_NO
    883450783804
  • Type Of Bearing
    Mounted Plain Bearing with locking sleeve unit
  • Bearing Material
    Poly-Round® NA
  • Self Aligning
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0883450783804
  • Weight
    1.4 lbs
  • Adapter Sleeve
    Locking Sleeve
  • Bolt Center Diameter
    5 in
  • Component Type
    Assembly
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Configuration
    2-Bolt Pillow Block
  • Inner Race Width
    1.685 in
  • Insert Bearing Material
    Poly-Round®
  • Locking Type
    DoubleLock® Locking Sleeve
  • Mounting Method
    DoubleLock® Locking Sleeve
  • Number Of Mounting Holes
    2
  • Outer Race Width
    1.157 in
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought