Motion
NAU4LKSF206

TIMKEN
NAU4LKSF206

Flange-Mount Plain Sleeve Bearing Unit - 30 mm Bore, 4-Bolt Flange Mount, Stainless Steel Housing
MI ITEM #12182579
MFR #NAU4LKSF206
List Price$554.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKSF206

Flange-Mount Plain Sleeve Bearing Unit - 30 mm Bore, 4-Bolt Flange Mount, Stainless Steel Housing
MI ITEM #12182579
MFR #NAU4LKSF206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$554.62/each for your price

Overview

Mfr description
NAU4LKSF206 WIDE INNER RING AND HOUSED U
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bore Diameter
    30 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Locking Sleeve
  • Bolt Center To Center Length
    3.2677 in
  • Overall Length
    4.2500 in
  • Bolt Circle Diameter
    0.4688 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Overall Height
    1.6990 in
  • Overall Width
    4.2500 in
  • Bearing Material
    Poly-Round® NA
  • End Type
    Open
  • Bolt Size
    0.375 in
  • Type Of Bearing
    Plain Sleeve
  • Bore Type
    Straight
  • Manufacturer Upc Number
    0883450645881
  • UPC_NO
    883450645881
  • Weight
    2.1 lbs
  • Length Through Bore
    1.543 in
  • Locking Device
    Adapter Mounted
  • Number Of Mounting Holes
    4
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text