Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bearing NumberNAU4LK204-12
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type3-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)