Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Bearing NumberNAU4LK207-22
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units