Motion
NAU4LKSFL209-26

TIMKEN
NAU4LKSFL209-26

Flange-mount Plain Sleeve Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182636
MFR #NAU4LKSFL209-26
Price$894.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKSFL209-26

Flange-mount Plain Sleeve Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12182636
MFR #NAU4LKSFL209-26

Mfr description
NAU4LKSFL209-26 WIDE INNER RING AND HOUS
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.30/each

Specifications

Dimensions

  • Base Thickness
    13 mm
  • Bolt Center To Center Length
    5.8268 in
  • Bolt Circle Diameter
    0.7500 in
  • Bolt Size
    0.625 in
  • Bore Diameter
    1-5/8 in
  • Length Through Bore
    1.98 in
  • Overall Height
    2.0850 in
  • Overall Length
    7.4063 in
  • Overall Width
    3.9370 in
  • Weight
    3.2 lbs

Details

  • Adapter Sleeve
    Locking Sleeve
  • Bearing Material
    Poly-Round® NA
  • Bearing Number
    NAU4LK209-26
  • Bearing Type
    Poly-Round
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0883450646383
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    883450646383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)