Motion
NAU4LKST204

TIMKEN
NAU4LKST204

Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Stainless Steel Housing
Mi Item #12182669
MFR #NAU4LKST204
Price$443.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKST204

Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Stainless Steel Housing
Mi Item #12182669
MFR #NAU4LKST204

Mfr description
NAU4LKST204 WIDE INNER RING AND HOUSED U
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Length Through Bore
    1.346 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.5000 in
  • Overall Width
    1.3460 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    Poly-Round® NA
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    NAU4LKST204
  • Manufacturer Upc Number
    0883450646529
  • Mounting Type
    Poly-Round® Insert Only
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Plain Bearing with locking sleeve unit
  • Unit Type
    Side Mount
  • UPC_NO
    883450646529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)