Motion
NAU4LKST205-15

TIMKEN
NAU4LKST205-15

Ball Bearing Take-Up Unit - 15/16 in Bore, Stainless Steel Housing
Mi Item #12182673
MFR #NAU4LKST205-15
Price$482.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKST205-15

Ball Bearing Take-Up Unit - 15/16 in Bore, Stainless Steel Housing
Mi Item #12182673
MFR #NAU4LKST205-15

Mfr description
NAU4LKST205-15 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.58/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Length Through Bore
    1.469 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6563 in
  • Overall Width
    1.4690 in
  • Weight
    1.6 lbs

Details

  • Bearing Material
    Poly-Round® NA
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    NAU4LKST205-15
  • Manufacturer Upc Number
    0883450646543
  • Mounting Type
    Poly-Round® Insert Only
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Plain Bearing with locking sleeve unit
  • UPC_NO
    883450646543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)